Precision Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 85.852 mm |
Width | 30.226 mm |
Logistics dimensions (L x W x H) | 30,226x85,852x85,852 mm |
---|---|
Logistic Weight | 825 g |
Packaged dimensions (D x W x H) | 36,576x85,852x85,852 mm |
Inner diameter | 38.1 mm |
Outer diameter | 85.852 mm |
Width | 30.226 mm |
Usually arrives within 14 working days