References
INA:IR7X10X10,5-XL
Rubix:101A5295
Manufacturer :0000201250000
EAN:4012802710892

Product details : INA IR7X10X10,5-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 10.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 116.00 excl. VAT
/ 10 pieces
£ 139.20 incl. VAT
- Delivery usually within ( 7 ) days
