Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
Inner ring
References
ina:
IR7X10X12-XL
rubix:
101A8537
manufacturer :
0000201410000
ean:
4012802710915
Technical specifications
Inner diameter
7
mm
Outer diameter
10
mm
Width
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
7
mm
Outer diameter
10
mm
Width
12
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.31
excl. VAT
/
Each
£
17.17
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN LL521849C-20000 TAPERED ROLLER BEARING CONE
TIMKEN LM119348D-20024 TAPERED ROLLER BEARING DOUBLE CONE
SKF 29620/3/Q 29620/3 TAPERED ROLLER BEARING
INA IR80X90X35-EGS INNER RING CYLINDRICAL
INA IR75X85X25-XL NEEDLE BEARING INNER IR75X85X25
SKF IR 220X240X50 NEEDLE ROLLER BEARING INNER RING
TIMKEN LM48549X-20024 TAPERED ROLLER BEARING CONE
INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
INA IR40X48X22-EGS INNER RING CYLINDRICAL
SKF NEEDLE BEARING INNER IR 70X80X30
INA IR28X32X30-XL NEEDLE BEARING INNER IR28X32X30
TIMKEN 25520-20082 TAPERED ROLLER BEARING CUP
TIMKEN 18352-20024 TAPERED ROLLER BEARING CUP
INA IR45X50X35-XL NEEDLE BEARING INNER IR45X50X35
SKF IR 12X16X13 INNER RING