Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 42584-20024 TAPERED ROLLER BEARING CUP
TIMKEN 42584-20024 TAPERED ROLLER BEARING CUP
Inner race Timken
References
timken:
42584
rubix:
397A7083
ean:
0053893286549
Technical specifications
Inner diameter
96.838
mm
Outer diameter
148.43
mm
Width
21.433
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 42584-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Inner diameter
96.838
mm
Outer diameter
148.43
mm
Width
21.433
mm
Series
42000
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.28
excl. VAT
/
Each
£
57.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM81610-20024 TAPERED ROLLER BEARING CUP
TIMKEN 560-20024 TAPERED ROLLER BEARING CONE
INA IR12X15X12,5-XL NEEDLE BEARING INNER IR12X15X12,5
TIMKEN 53377-20082 TAPERED ROLLER BEARING CUP
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
TIMKEN 29580-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM718947-30000 PRECISION TAPERED ROLLER BEARING CONE
INA IR15X20X23-XL NEEDLE BEARING INNER IR15X20X23
INA IR30X35X17-XL NEEDLE BEARING INNER IR30X35X17
TIMKEN 376A-20082 TAPERED ROLLER BEARING CONE
TIMKEN L812147-20405 TAPERED ROLLER BEARING CONE
INA IR25X29X20-XL NEEDLE BEARING INNER IR25X29X20
INA IR5X8X16-XL NEEDLE BEARING INNER IR5X8X16
TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN 580-30000 PRECISION TAPERED ROLLER BEARING CONE