Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 48290-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48290-20024 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
48290
rubix:
397A6120
ean:
0053893309200
Technical specifications
Inner diameter
127
mm
Outer diameter
140.97
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 48290-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
140.97
mm
Width
38.1
mm
Series
48200
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.80
excl. VAT
/
Each
£
257.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA IR40X48X22-XL NEEDLE BEARING INNER IR40X48X22
TIMKEN 522-20024 TAPERED ROLLER BEARING CUP
TIMKEN 42683-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA97450-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA643SW-20024 TAPERED ROLLER BEARING CONE
INA IR300X330X80-XL NEEDLE BEARING INNER IR300X330X80
TIMKEN 3994-20024 TAPERED ROLLER BEARING CONE
TIMKEN 527-20024 TAPERED ROLLER BEARING CONE
TIMKEN 65390-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 80X90X35
TIMKEN 67883-20024 TAPERED ROLLER BEARING CONE
INA IR70X80X25-XL NEEDLE BEARING INNER IR70X80X25
TIMKEN NA3780SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA53176-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR20X25X38.5