INA IR40X48X22-XL NEEDLE BEARING INNER IR40X48X22


Inner ring

References
ina:IR40X48X22-XL
rubix:101A8065
manufacturer :0000223220000
ean:4012802969504
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter48 mm
Width22 mm
See all Specifications

Product details : INA IR40X48X22-XL NEEDLE BEARING INNER IR40X48X22


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter48 mm
Width22 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 26.39 excl. VAT
/ Each
£ 31.67 incl. VAT
  • Usually arrives within 14 working days