INA IR70X80X25-XL NEEDLE BEARING INNER IR70X80X25


Inner ring

References
ina:IR70X80X25-XL
rubix:101A8166
manufacturer :0000231080000
ean:4012802712414
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter80 mm
Width25 mm
See all Specifications

Product details : INA IR70X80X25-XL NEEDLE BEARING INNER IR70X80X25


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter80 mm
Width25 mm
Bearing ClearanceCN
SeriesIR..-XL
MaterialChrome Steel
Show UNSPSC/ECL@SS
£ 64.51 excl. VAT
/ Each
£ 77.41 incl. VAT
  • Usually arrives within 14 working days