Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 3982-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3982-20024 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
3982
rubix:
397A6035
ean:
0053893137551
Technical specifications
Inner diameter
63.5
mm
Outer diameter
76.96
mm
Width
30.048
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 3982-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
76.96
mm
Width
30.048
mm
Series
3900
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.90
excl. VAT
/
Each
£
52.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 392-20024 TAPERED ROLLER BEARING CONE
TIMKEN 97493-20024 TAPERED ROLLER BEARING CONE
TIMKEN 93775-20024 TAPERED ROLLER BEARING CONE
INA LR25X30X385 INNER RING LR CYLINDRICAL
TIMKEN 94687-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM67014X-20024 TAPERED ROLLER BEARING CUP
INA IR85X95X26-XL NEEDLE BEARING INNER IR85X95X26
SKF IR 130X150X50 INNER RING
TIMKEN 43132-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM511910-K0000 TAPERED ROLLER BEARING CUP
TIMKEN 580-30000 PRECISION TAPERED ROLLER BEARING CONE
INA LR35X40X20 5 INNER RING LR CYLINDRICAL
TIMKEN M239447-20024 TAPERED ROLLER BEARING CONE
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
TIMKEN 13682-20024 TAPERED ROLLER BEARING CONE