TIMKEN 23064EJW25W507C08 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:23064EJW25W507C08
rubix:397A1731
manufacturer :190036954
ean:0087796150881
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter480 mm
Width121 mm
See all Specifications

Product details : TIMKEN 23064EJW25W507C08 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W25) Outer ring has counter-drilled lubrication holes. (W507) Bearing inspected to certain quality control requirements. Standard lubrication holes in and groove in outer ring . Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter320 mm
Outer diameter480 mm
Width121 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 2,635.02 excl. VAT
/ Each
£ 3,162.02 incl. VAT
  • Usually arrives within 14 working days