SKF 22205 E/W64F SRB SOLID OIL


Spherical Roller Bearing

References
skf:22205 E/W64F
rubix:237A3843
manufacturer :168200
ean:07316571879093
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Product details : SKF 22205 E/W64F SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight175 g
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
Bearing ClearanceCN
Series222CE
SealingOpen
Show UNSPSC/ECL@SS
£ 175.96 excl. VAT
/ Each
£ 211.15 incl. VAT
  • Usually arrives within 14 working days