HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 10/XL
HexArmor® PointGuard® Ultra 9032 needlestick protection glove
See technical informationSee documentsReferences
Hexarmor:6063810
Rubix:256A8841
Manufacturer :6063810
EAN:810001790714



Documents
Product details : HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 10/XL
exArmor® PointGuard® Ultra 9032: Seamless three-quarter dip needle-resistant safety glove
The hi-vis PointGuard® Ultra 9032 gives you industry-leading cut and needlestick protection, complete with a hi-vis polyester shell and a sandy nitrile three-quarter knuckle coating.
General features
- Excellent sensitivity in cut protection level F
- Three layers of SuperFabric®* brand material to protect against hazards through a configuration of tiny guard plates layered onto performance fabrics – an exclusively-licensed solution to HexArmor®
- Protects against fluid-injection injuries up to 10,150 PSI (700 bar)
- 15-gauge hi-vis polyester shell enhances visibility and worker compliance
- High durability for long-lasting protection
Safety features
- Certified CE 4X43F according to EN 388:2016
- Highest needlestick and cut resistance available provided by the layering of SuperFabric®* brand material on palm
- SuperFabric® demonstrated injection resistance from apertures ranging from .002" to .012" (0.05 to 0.3 mm) using standard hydraulic oil
- Sandy nitrile three-quarter knuckle palm coating provides superior grip and abrasion resistance in wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
Comfort features
- Very lightweight safety glove
- Seamless construction allows enhanced comfort while maintaining dexterity and tactility
- Polyester knit is soft and dexterous
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | f |
| Main material | polyester |
| Coating of the gloves | nitrile |
| Material | superfabric |
Show UNSPSC/ECL@SS
£ 77.96 excl. VAT
/ Each
£ 93.55 incl. VAT
- In stock: Next day delivery
