Textile glove TEGERA 913
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Polyester |
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Polyester |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 3 |
Cuff style | Knitwrist |
Type | Glove |
Material | Polyester (Liner);Textile (Cuff);HPPE;Glass Fibre Thread |
Usually arrives within 14 working days