Synthetic glove TEGERA 450
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Cuff style | Knitted |
Type | Glove |
Material | CRF Technology / Glass fibre thread / Nylon / Polyester / Spandex |
In stock: Next day delivery