• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,293)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Brooms and brushes
  7. SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD

SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD

18" Soft Coco Broom Head

See technical information

References

Spartex:UK-G.01/FN
Rubix:223A8894
Manufacturer :G.01/FN
brand logo
brand logo

Technical specifications

Typebroom

Product details : SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD


Technical specifications


Attributes
Typebroom
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 41975 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED WHITEVIKAN 29353 ALUMINUM HANDLE 31MM 1310MM BLUEHILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLEKLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600ELORA 44018 LONG S/STEEL COMBINATION SPANNER 22MMHILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACKSPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUEVIKAN 70476 HIGH-LOW BRUSH 265MM MEDIUM YELLOWVIKAN 70605 WALL-/FLOOR WASHING BRUSH 305MM HARD WHITESPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CMSPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205"SPARTEX A.10/F4 9.5"" STIFF BASSINE BROOM WITH 4FT (1.2M X 23.5MM) WOO"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap