Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31799 BROOM 410MM SOFT BLACK
VIKAN 31799 BROOM 410MM SOFT BLACK
Brooms and brushes Vikan
References
vikan:
31799
rubix:
246A1973
ean:
5705022001688
Product details
Technical specifications
Product details : VIKAN 31799 BROOM 410MM SOFT BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.06
excl. VAT
/
Each
£
22.87
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
VIKAN 31744 RED BROOM 410MM SOFTHARD
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
VIKAN 296266 ULTRA HYGIENIC HANDLE 32MM 1500MM BROWN
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
VIKAN BLACK HANDLE 1.5M 29379
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN