Deep groove ball bearing Timken
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | two rubber seals |
Series | 6004 |
Material | aisi 440c |
Basic static load, radial - C0r | 4050 N |
Basic dynamic load, radial - Cr | 7980 N |
Usually arrives within 14 working days