Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 6004H-2RS/FVSL613 S/STEEL SEALED DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 6004H-2RS/FVSL613, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken
References
timken:
6004H-2RS/FVSL613
rubix:
397A0450
ean:
0013992223517
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6004H-2RS/FVSL613 S/STEEL SEALED DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.75
excl. VAT
/
Each
£
29.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6312.EEC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6216-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6911ZZ/5K, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6205.ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6312-2Z/C4VT127, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6310-2RS1/C3WT, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 61911-2RS1, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6312/C4W64, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6305-C-C3>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6200, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6209 ZC3 ., Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 6019-2RS, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6305NR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6019Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6219-2RS/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm