Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 6204H-2RS/FVSL613 S/STEEL SEALED DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 6204H-2RS/FVSL613, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken
References
timken:
6204H-2RS/FVSL613
rubix:
397A0469
ean:
0013992223074
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6204H-2RS/FVSL613 S/STEEL SEALED DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.17
excl. VAT
/
Each
£
31.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6320-M-R114-139, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6206-Z/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 16028M, Outer diameter: 210 mm | Width: 22 mm | Inner diameter: 140 mm
Deep groove ball bearing SKF 6316 MA/C3B20, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing Timken 6306-2RSNR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6009-Z, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6213ZZ, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6010.C4, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6311-RS1, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN 6208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6201.ZZ, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6207C4, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken ER 14, Outer diameter: 51.816 mm | Width: 34.798 mm | Inner diameter: 22.225 mm
Deep groove ball bearing SNR 6216.ZZ, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF W 6205-2RS1, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm