References
Timken:22234 KEJW33C3
Rubix:248A8527
EAN:0087796025806



Product details : TIMKEN 22234KEJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2780 rpm |
| Basic static load, radial - C0r | 1590000 N |
| Basic dynamic load, radial - Cr | 1290000 N |
Show UNSPSC/ECL@SS
£ 628.04 excl. VAT
/ Each
£ 753.65 incl. VAT
- Delivery usually within ( 7 ) days
