SNR 22212EAKW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22212 EAKW33ZZC3
rubix:224A2268
ean:3413521862489
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
See all Specifications

Product details : SNR 22212EAKW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed5600 rpm
Limit speed7500 rpm
Basic static load, radial - C0r181000 N
Basic dynamic load, radial - Cr187000 N
Show UNSPSC/ECL@SS
£ 65.16 excl. VAT
/ Each
£ 78.19 incl. VAT
  • Usually arrives within 14 working days