Spherical roller bearing SNR
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 287000 N |
Basic dynamic load, radial - Cr | 278000 N |
Usually arrives within 14 working days