Spherical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 254 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 213..-E1 |
Cage | Polyamide |
Reference speed | 8400 rpm |
Limit speed | 13900 rpm |
Basic static load, radial - C0r | 43500 N |
Basic dynamic load, radial - Cr | 52000 N |
Sealing | Open |
Usually arrives within 14 working days