SNR 22220EAW33ZZ SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22220 EAW33ZZ
rubix:224A2356
ean:3413521873638
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : SNR 22220EAW33ZZ SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Bearing ClearanceCN
Series22200
CageSteel
Reference speed3600 rpm
Limit speed4600 rpm
Basic static load, radial - C0r495000 N
Basic dynamic load, radial - Cr472000 N
Show UNSPSC/ECL@SS
£ 195.88 excl. VAT
/ Each
£ 235.06 incl. VAT
  • Usually arrives within 14 working days