Grooved and lock nut SKF HM 3068, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Lock Nut HM..T
See technical informationReferences
SKF:HM 3068
Rubix:105A8665
Manufacturer :8762
EAN:7316577114990

Product details : SKF LOCK NUT HM 3068
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x400x400 mm |
|---|---|
| Logistic Weight | 9745,8 g |
| Nominal diameter (metric) | 340 mm |
| Female thread | tr 340x5 |
| Thread-cutting pitch | 5 mm |
| Material | steel |
| Outer diameter | 400 mm |
| Diameter across flats | 340 mm |
Show UNSPSC/ECL@SS
£ 1,010.44 excl. VAT
/ Each
£ 1,212.53 incl. VAT
- Usually arrives within 14 working days
