Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM14 ACCESSORIES
Grooved and lock nut SNR KM14, Female thread: M70x2
Lock Nut
References
snr:
KM14
rubix:
205A4565
ean:
3413520529444
Technical specifications
Female thread
m70x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM14 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
65
x
30
mm
Logistic Weight
257
g
Female thread
m70x2
Thread-cutting pitch
2
mm
Outer diameter
92
mm
Width
12
mm
Weight
0.24
kg
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.00
excl. VAT
/
Each
£
13.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut INA ZMA75/125, Female thread: M75X2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SNR TB75, Nominal diameter (metric): 75 mm
Grooved and lock nut SNR HM30/630
Grooved and lock nut SNR TBPR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KML 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut Timken TAN128
Grooved and lock nut AKN from MECALINE ZM6-AKN, Female thread: M6x0,5 | Nominal diameter (metric): 6 mm
Grooved and lock nut SKF KMK 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE KMT2-AKN, Female thread: M15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SKF KMTA 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE ZM60-AKN, Female thread: M60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SNR TBR60, Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE ZMA40/75-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMTA 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm