Locknut
Nominal diameter (metric) | 290 mm |
---|---|
Female thread | Tr240X4 |
Logistics dimensions (L x W x H) | 34x290x290 mm |
---|---|
Logistic Weight | 5300 g |
Nominal diameter (metric) | 290 mm |
Female thread | Tr240X4 |
Material | Steel |
Outer diameter | 290 mm |
Width | 34 mm |
Series | HM |
Usually arrives within 14 working days