Grooved and lock nut FAG MU.KMT6-MFO, Nominal diameter (metric): 30 mm
Locknut
See technical informationReferences
FAG:MU.KMT6-MFO
Rubix:238A3081
Manufacturer :0382811470000
EAN:4012802556643

Product details : FAG MU.KMT6-MFO LOCKNUT GENERAL
Ring
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nominal diameter (metric) | 30 mm |
| Outer diameter | 30 mm |
| Diameter across flats | 49 mm |
Show UNSPSC/ECL@SS
£ 51.14 excl. VAT
/ Each
£ 61.37 incl. VAT
- Delivery usually within ( 7 ) days
