Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB20/1,5 ACCESSORIES
Grooved and lock nut SNR TB20/1,5, Nominal diameter (metric): 20 mm
Grooved and lock nut SNR
References
snr:
TB20/1,5
rubix:
205A9045
ean:
3413520486990
Technical specifications
Nominal diameter (metric)
20
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB20/1,5 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Weight
0
kg
Series
TB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.85
excl. VAT
/
Each
£
43.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HML64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut NSK AN15, Nominal diameter (metric): 75 mm
Grooved and lock nut Timken KM 24, Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KMFE 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KM 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SNR KM12, Female thread: M60x2
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE KMT3-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR KM25, Female thread: M125x2
Grooved and lock nut Timken KM 12, Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE KML26-AKN, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE HM3076-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut AKN from MECALINE KMTA20-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SNR BR65
Grooved and lock nut Timken KM20, Nominal diameter (metric): 100 mm