CLAMP NUTS
Nominal diameter (metric) | 25 mm |
---|---|
Female thread | M25x1,5 |
Nominal diameter (metric) | 25 mm |
---|---|
Female thread | M25x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 42 mm |
Diameter across flats | 26 mm |
Width | 20 mm |
Weight | 0.13 kg |
Series | KMTA5 |
In stock: Next day delivery