Cylindrical roller bearing NTN
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | NU200 |
Cage | Polyamide |
Basic static load, radial - C0r | 55500 N |
Basic dynamic load, radial - Cr | 66000 N |
Usually arrives within 14 working days