Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN005LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN005LL/LP09, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN
References
ntn:
SSN005LL/LP09
rubix:
394A8915
ean:
4550253123255
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN005LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
4000
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.82
excl. VAT
/
Each
£
57.38
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6012DDUC3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 6308 NR/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6003.EE, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6203/C2, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken 6313-ZZ, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6212-TB-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6309-C-Z-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR S6000EEFD, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6304-2RSH/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN R8JRXLLBC3/5K, Outer diameter: 28.575 mm | Width: 7.938 mm | Inner diameter: 12.7 mm
Deep groove ball bearing FAG 6308-C-2Z, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6204.ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF W 637/3-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing PTN 61813-2Z, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF E2.6003-2Z/C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm