Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN007LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN007LL/LP09, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN
References
ntn:
SSN007LL/LP09
rubix:
394A8916
ean:
4550253123149
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN007LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
62
mm
Width
14
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
2800
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.58
excl. VAT
/
Each
£
101.50
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6205-2RSH2/C3GWP, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 4203BTNC3, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 394980 A-2Z, Outer diameter: 28.58 mm | Width: 7.94 mm | Inner diameter: 12.7 mm
Deep groove ball bearing SKF W 6201-2Z, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6003L11-H-20DDU, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6317C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6321C3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 61815-2RZ-Y, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6005-C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6317-2RS1, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6304LLUC3/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 4305-BB-TVH, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6019-2Z-C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6208-2Z-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6009L11DDU, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm