Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x145x145 mm |
---|---|
Logistic Weight | 1270 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Material | Steel |
Reference speed | 5300 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 64000 N |
Usually arrives within 14 working days