Tapered roller bearing NTN 4T-758, Outer diameter: 120.5 mm | Inner diameter: 85.725 mm | Width: 48.26 mm
NTN - Tapered Roller Bearing - 4T-758
See technical informationSee documentsReferences
NTN:4T-758
Rubix:204A7915
EAN:4547359589399




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 120.5 mm |
| Width | 48.26 mm |
Documents
Product details : NTN 4T-758 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159,995x159,995x48,26 mm |
|---|---|
| Logistic Weight | 2647 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 120.5 mm |
| Width | 48.26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 385000 N |
| Basic dynamic load, radial - Cr | 27000 N |
Show UNSPSC/ECL@SS
£ 82.88 excl. VAT
/ Each
£ 99.46 incl. VAT
- Usually arrives within 14 working days