Tapered roller bearing Timken 5760/5735, Outer diameter: 135.733 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:5760/5735
Rubix:104A6740
EAN:0053893723679




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 135.733 mm |
| Width | 44.45 mm |
Documents
Product details : TIMKEN 5760-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 135.733 mm |
| Width | 44.45 mm |
| Weight | 2.7 kg |
| Series | 5700 |
| Material | bearing quality steel |
| Cage | steel |
| Total bearing width | 44.45 mm |
| Standard | abma 19.2 |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 78500 N |
Show UNSPSC/ECL@SS
£ 226.15 excl. VAT
/ Each
£ 271.38 incl. VAT
- In stock: Next day delivery