Tapered roller bearing NTN 4T-64432/64708, Outer diameter: 179.975 mm | Inner diameter: 109.975 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-64432/64708
See technical informationReferences
NTN:4T-64432/64708
Rubix:204A7818
EAN:4547359670929




Technical specifications
| Inner diameter | 109.975 mm |
|---|---|
| Outer diameter | 179.975 mm |
| Width | 41.275 mm |
Product details : NTN 4T-64432/64708 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41,275 mm |
|---|---|
| Logistic Weight | 3984 g |
| Inner diameter | 109.975 mm |
| Outer diameter | 179.975 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 232000 N |
Show UNSPSC/ECL@SS
£ 261.64 excl. VAT
/ Each
£ 313.97 incl. VAT
- Delivery usually within ( 3 ) days