Tapered roller bearing NTN 4T-420, Outer diameter: 59.5 mm | Inner diameter: 40 mm | Width: 29.083 mm
NTN - Tapered Roller Bearing - 4T-420
See technical informationReferences
NTN:4T-420
Rubix:204A7580
EAN:4547359533286




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 59.5 mm |
| Width | 29.083 mm |
Product details : NTN 4T-420 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x29,083 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 40 mm |
| Outer diameter | 59.5 mm |
| Width | 29.083 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 95500 N |
Show UNSPSC/ECL@SS
£ 29.11 excl. VAT
/ Each
£ 34.93 incl. VAT
- Delivery usually within ( 3 ) days