Needle roller bearing cage and roller assembly NTN
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Series | hk |
Cage | steel |
Sealing | one rubber seal |
Standard | iso 15 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 21100 N |
Usually arrives within 14 working days