Curved roller NTN
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | open |
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | open |
Bearing Clearance | cn |
Series | kr |
Stat. Load rating | 66500 N |
Dyn. Load rating | 5300 N |
Standard | iso 15 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 5300 N |
Outer diameter | 22 mm |
Usually arrives within 14 working days