NTN KR35H NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR35H
See technical informationSee documentsReferences
NTN:KR35H
Rubix:205A4654
EAN:4547359008142

Documents
Product details : NTN KR35H NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x52 mm |
|---|---|
| Logistic Weight | 217 g |
| Inner diameter | 18 mm |
| Width | 19.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 12.2 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
- Delivery usually within ( 3 ) days
