Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6202 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6202, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN
References
ntn:
6202
rubix:
204A9412
ean:
4547359004472
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6202 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.59
excl. VAT
/
Each
£
1.91
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 63004-2RS, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6310ZZC4/5K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6207-C-C4, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6203-2RSH/C3HT, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6312 M/C3VL0241, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6309-M, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6011-2Z-L069-C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN S61910-2RS, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6814, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6206C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6303ZZC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken 61801-2RS, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6010.ZZ, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6202-2Z/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6015-2RS1, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm