Insert bearing with set screw RHP T1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1030-30G
Rubix:152A8292
Manufacturer :T1030-30G R
EAN:00747023036011

Documents
Product details : RHP BEARING INSERT T1030-30
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | steel |
| Cage | steel |
| Reaming | 40.3 mm |
| Limit speed | 850 rpm |
| Lubrication Type | grease (factory charged; relubrication possible) |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Lubricant | shell gadus s2 v100 2 |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 2 ) days
