Insert bearing with set screw INA GAY25-NPP-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Radial insert ball bearing
See technical informationReferences
INA:GAY25-NPP-B-FA107
Rubix:274A7533
Manufacturer :0004909700000
EAN:4012802784725

Product details : INA GAY25-NPP-B-FA107 RADIAL INSERT BALL BEARING
Radial insert ball bearing GAY..-NPP-B
Radial insert ball bearing GAY..-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Series | gay..-npp-b |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Usually arrives within 14 working days
