Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1135-1.1/4
Insert bearing with set screw RHP 1135-1.1/4, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Self-Lube Bearing Insert
References
rhp:
1135-1.1/4
rubix:
152A9405
manufacturer :
1135-1.1/4 RRS AR3P5
ean:
00747023041787
Technical specifications
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1135-1.1/4
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
Logistic Weight
510
g
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.35
excl. VAT
/
Each
£
31.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1125-7/8CG, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Insert bearing with set screw INA GYE15-KRR-B-VA-HLA, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SKF YAR 205-2RF, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1090-3.7/16GHLT, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1220-3/4ECG, Outer diameter: 47 mm | Width: 14 mm
Insert bearing with set screw RHP 1075-75GHLT, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw RHP 1075-2.11/16G, Outer diameter: 130 mm | Inner diameter: 68.263 mm
Insert bearing with set screw SNR UC205-14G2T20, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw RHP 1030-25G, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 16 mm
Insert bearing with set screw Timken UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 208-2RFGR/HV, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1060-60GHLT, Outer diameter: 110 mm | Inner diameter: 60 mm
Insert bearing with set screw RHP 1060-2.7/16DECG, Outer diameter: 110 mm | Inner diameter: 68.58 mm