Insert bearing with set screw NTN SBX0340Q1, Outer diameter: 40 mm | Inner diameter: 16.129 mm | Width: 18.288 mm
Insert bearing with set screw NTN
See technical informationReferences
NTN:SBX0340Q1
Rubix:394A6437
EAN:4547359516654


Technical specifications
| Inner diameter | 16.129 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 18.288 mm |
Product details : NTN SBX0340Q1 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 16.129 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
- Usually arrives within 14 working days