Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6009HT200ZZ SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6009HT200ZZ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
6009HT200ZZ
rubix:
394A6286
ean:
3413522151377
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6009HT200ZZ SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.67
excl. VAT
/
Each
£
51.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6324CM, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 16018-C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 90 mm
Deep groove ball bearing PTN 62208-2RS, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6215.ZZC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6311, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6306LLUC3/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6017-2Z/C3VT127C, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6211LLUNR/2AS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 61904-2RS1/W64, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing PTN S6310-2RS, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6405, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6205/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6014-2RS1/W64, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6852C3, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep groove ball bearing NTN 3AC09LLJC3PX1, Outer diameter: 85 mm | Width: 30.2 mm | Inner diameter: 45 mm