Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x62x62 mm |
---|---|
Logistic Weight | 115 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 619.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 6700 rpm |
Usually arrives within 14 working days