SKF Deep groove ball bearing 6310 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1060 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 38 N |
Basic dynamic load, radial - Cr | 65 N |
Usually arrives within 14 working days