Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6309F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6309F605, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
6309F605
rubix:
205A0353
ean:
3413521372483
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6309F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.03
excl. VAT
/
Each
£
51.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6014-M-C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6210.C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6007NRZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6226-C4, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing NSK 6206ZZNRC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 61815-2Z, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6310LU, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6204.HV.ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6315ZZ, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6018, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing Timken 6203-Z, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6316, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing SNR 6304.FT150, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6812DD, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6017-2RSR-C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm