Deep groove ball bearing NSK 6812DD, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm

NSK Deep Groove Ball Bearing 6812 Series

See technical information

References

NSK:6812DD
Rubix:102A2277
Manufacturer :6812DD N
EAN:00029176070808
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter78 mm
Width10 mm
See all Specifications

Product details : NSK RADIAL BALL BEARING 6812DD:NSK


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight100 g
Inner diameter60 mm
Outer diameter78 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6812..
Materialbearing steel
Cagesteel
Limit speed4500 rpm
Basic static load, radial - C0r10900 N
Basic dynamic load, radial - Cr11500 N
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
  • In stock: Next day delivery

Check our products from related categories